Shop All Electrical Box Covers
Carlon
Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle
Mfr # E9G2DSN-CAR
Zoro # G907047655
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Cover Type Duplex, Toggle
- Material Non-Metallic
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E9G2DSN-CAR
- Zoro # G907047655
- UPC # 34481110354
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Duplex, Toggle |
Material | Non-Metallic |
Mounting Orientation | Vertical |
Color | Gray |
Number Of Gangs | Two |
Mounting | Box or Device Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- SQUARE D Thermal Unit, 24.5 to 26.1A (CC36.4)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 50A, 250V AC, Indicating (LPN-RK-50SPI)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762B)
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle (E97BR2)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- Carlon Electrical Box Covers