Shop All Electrical Box Covers
Carlon
Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank
Mfr # E980CN-CAR
Zoro # G406884072
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Material PVC
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E980CN-CAR
- Zoro # G406884072
- UPC # 34481114949
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Material | PVC |
Color | Gray |
Standard | UL E11461 |
Type | Weatherproof Covers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle (E97BR2)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- Carlon Electrical Box Covers