Shop All Electrical Box Covers
Carlon
Electrical Box Cover, 1 Gang, Rectangular, Plastic, Toggle Switch
Mfr # HB1SW
Zoro # G906884152
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Toggle Switch
- Length 109.22 mm
- Width 60.452 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # HB1SW
- Zoro # G906884152
- UPC # 34481150527
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 109.22 mm |
Width | 60.452 mm |
Depth | 6.35 mm |
Outer Dimensions (inches) | 20.75x12.5x13.25 |
Inner Dimensions (inches) | 6x4x6 |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Plastic |
Color | Gray |
Special Features | Manufactured from a highly durable polycarbonate material for extra strength and durability. |
Type | Outlet Box Covers |
Standard | UL E11461 |
With screws | N |
Type of fastening | Screw cover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA10A0)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSC)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762B)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- HAMMOND Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray (C3R644HCR)
- Carlon Electrical Box Covers