Shop All Electrical Box Covers
Carlon
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic
Mfr # E9761C
Zoro # G0574430
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Length 5 in
- Width 7.13 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E9761C
- Zoro # G0574430
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 7.13 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Non-Metallic |
Color | Caramel |
Standards | UL E11461 |
Application | Suitable for any wiring application |
Weight | 0.645 lb |
Features | High impact resistant thermoplastic.; Carpet flange is part of the cover and may be removed for tile application.; Field reversible for tile or carpet.; Gasketed for a watertight seal.; Double door design.; For tile and carpet applications.; UL scrub water tested. |
Special Features | High impact resistant thermoplastic. |
Knockouts | 0 |
Cover mounting opening | Yes |
Mounting opening | Rectangular |
Floor maintenance | Dry |
Description
Rectangular Floor Box Cvr 1-Gang Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- CAMOZZI Magnetic Proximity Switches Series Csv (CST-220)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0759)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- Carlon Electrical Box Covers