Shop All Electrical Boxes
Carlon
Electrical Box, 90 cu in, Floor Box, PVC, Round
Mfr # E971FB-CAR
Zoro # G906884121
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 90 cu in
- Box Type Floor Box
- Material PVC
- Width 5.03 in
- Depth 5.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E971FB-CAR
- Zoro # G906884121
- UPC # 34481067061
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 5.03 in |
Depth | 5.40 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 90 cu in |
Box Type | Floor Box |
Material | PVC |
Opening Shape | Round |
Product Name | PLASTIC BOX |
Volume | 90 inÂł |
Product Type | Round Floor Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 100A, 250V AC, Indicating (A2D100R)
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP27)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- CARLON Electrical Box, 18 cu in, Ceiling Box, Polycarbonate, Round (B518A-UPC)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620HG-UPC)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (BH614RP)
- CARLON Electrical Box, Junction Box, PVC (E989NNJ-CAR)
- CARLON Electrical Box, 15.16 cu in, Junction Box, PVC, Round (E970CDE-CTN)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- Carlon Electrical Boxes