Shop All Electrical Boxes
This Product is Discontinued
Carlon
Electrical Box, 34.0 cu. in., Switch, 2 Gang, PVC (Discontinued)
Mfr # B234ADJ
Zoro # G7548335
This Product is Discontinued
Key Features
- Capacity 34.0 cu. in.
- Box Type Switch
- Number of Gangs 2
- Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B234ADJ
- Zoro # G7548335
- UPC # 344811492860
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Nominal Depth | 3" |
Nominal Length | 3-5/8" |
Nominal Width | 5-5/8" |
Details
Item | Electrical Box |
Capacity | 34.0 cu. in. |
Box Type | Switch |
Number of Gangs | 2 |
Material | PVC |
Color | Blue |
Rated | Indoor |
Number of 1/2 In. Side Knockouts | 0 |
Number of 3/4" Back Knockouts | 0 |
Number of 3/4" Side Knockouts | 0 |
NEMA/IEC Frame | NEMA OS-2 |
Clamp Type | Non-Metallic Sheathed Cable |
Number of Hubs | 2 |
Number of 1" Side Knockouts | 0 |
Standards | UL |
Hub Location | Zip Mount Retainers At Back |
Bracket Type | Adjustable |
Number of 1/2 In. Back Knockouts | 0 |
Number of Gang | 2-Gang |
Description
Electrical Box, Box Type Switch, Number of Gangs 2, Bracket Type Adjustable, Capacity 34 cu in, Material PVC, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type Non-Metallic Sheathed Cable, Number of 1 In. Side Knockouts 0, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 0, Zip Mount Retainers At Back Hub Location, Number of Hubs 2, Rated Indoor, Nominal Depth 3 in, Nominal Length 3 5/8 in, Nominal Width 5 5/8 in, NEMA/IEC Frame NEMA OS-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.