Shop All Electrical Boxes
Carlon
Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC
Mfr # E9802DR
Zoro # G506884163
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSE Box
- Number of Gangs 2
- Material PVC
- Length 4.620 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E9802DR
- Zoro # G506884163
- UPC # 34481084013
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.620 in |
Width | 4.620 in |
Depth | 1.980 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | FSE Box |
Number of Gangs | 2 |
Material | PVC |
Color | Gray |
Standards | UL E11461 |
Application | For dead-end terminations where two devices or additional wiring capacity is required. |
Product Name | PLASTIC ELEC BOX W/O CONDUCTOR |
Volume | 32 inÂł |
Special Functions | All sizes take standard covers and accessories or devices. |
Product Type | Rigid Non-Metallic FS & FD Boxes & Covers |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 12 Gauge (FS-200SS AL 120.00)
- CARLON Electrical Box, 18 cu in, Ceiling Box, Polycarbonate, Round (B518A-UPC)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620HG-UPC)
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- CARLON Electrical Box, Outlet Box, 1 Gang, Non-Metallic (SC100RR)
- KEEN Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC, Square (KE151019)
- Carlon Electrical Boxes