Shop All Electrical Boxes
Carlon
Electrical Box, 20.5 cu in, Rectangular Box, 2 Gang, PVC, Rectangular
Mfr # SC200DV
Zoro # G7672932
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 20.5 cu in
- Box Type Rectangular Box
- Number of Gangs 2
- Material PVC
- Length 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # SC200DV
- Zoro # G7672932
- UPC # 34481161929
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.69 in |
Width | 4.04 in |
Depth | 3.67 in |
Details
Item | Electrical Box |
Capacity | 20.5 cu in |
Box Type | Rectangular Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Rectangular |
Color | Blue |
Cubic Capacity | 20.5 cu in |
Standard | UL E11461 |
Type | Dual Voltage Outlet Box/Bracket |
Description
Carlon 20.5 cu in Rectangle PVC 2 gang Outlet Box Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- CARLON Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980EFN-CTN)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- Carlon Electrical Boxes