Shop All Plug & Connector Accessories
Carlon
Electrical Box, 20 cu in, Rectangular Box, 1 Gangs, Brass, Rectangular
Mfr # B121BFBB
Zoro # G8714885
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Capacity 20 cu in
- Type Residential, Wood Sub-Floors-Adjust-A-Box
- Material Brass
- Box Type Rectangular Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B121BFBB
- Zoro # G8714885
- UPC # 034481178545
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Length | 4 11/16 in |
Height | 3-9/16 in |
Width | 3 5/16 in |
Details
Item | Tamper Resistant Duplex Receptacle |
Color | Blue |
Capacity | 20 cu in |
Type | Residential, Wood Sub-Floors-Adjust-A-Box |
Material | Brass |
Box Type | Rectangular Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Standards | UL, UL Scrub Water Tested |
Cable Manager Type | Floor Box |
Package Contents | B121BFBB Sngl Gng Brass Flr Box, Cover Duplex Receptacle, New and Old Work Brackets, Green Ground Ccrew, Mounting Hardware |
Product Line | Carlon |
Product Name | Carlon B121BFBB Floor Box |
Product Type | Cable Organizer |
Knockouts | 0 |
Special Features | Kit includes box, cover, duplex receptacle, new and old work brackets, green ground screw and mounting hardware. |
Features | Kit includes box, cover, duplex receptacle, new and old work brackets, green ground screw and mounting hardware.; Patented adjustment screw that adjusts depth from 0 Inch to 1-3/4 Inch.; Covers have two non-removable hinged doors.; UL listed and UL scrub water tested. |
Suitable for wet cleaning | No |
Suitable for hollow floor | Yes |
Application | Ideal for residential and home office applications |
Description
Floor Box, Non-Metallic with Brass Cover, Opening Shape Rectangular, Number of Gangs 1, Length 4 11/16 in, Width 3 5/16 in, Height 3 9/16 in, Capacity 20 cu in, Color Blue, Standards UL, UL Scrub Water Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- Carlon Plug & Connector Accessories