Shop All Electrical Boxes
Carlon
Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round
Mfr # B620KR-UPC
Zoro # G707685002
product price: $8.95
/ea
Sold in multiples of 50 for $447.50
$447.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type Ceiling Box
- Number of Gangs 1
- Material Polycarbonate
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B620KR-UPC
- Zoro # G707685002
- UPC # 34481100850
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-1/4 in |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | Ceiling Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Opening Shape | Round |
Color | Blue |
Description
Ceiling box with 1438 to 2212 in adjustable bar hanger 4 in Dia x 214 in D Fixture spacing for 234 and 312 in Integral clamps Listed for fixture support up to 50 lb UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- GENERAC Maintenance Kit for 36kW & 60kW Centurion Standby Generators (5984)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- CARLON Electrical Box, 20.5 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (SC200DV)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- CARLON Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980EFN-CTN)
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- Carlon Electrical Boxes