Shop All Electrical Boxes
Carlon
Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC
Mfr # E982DFN-CTN
Zoro # G306884158
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material PVC
- Length 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E982DFN-CTN
- Zoro # G306884158
- UPC # 34481049036
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.54 in |
Width | 2.80 in |
Depth | 2.42 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Volume (cu.in.) | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- REIKU Middle Jaw, 0.900 in., Black, Polyamide (PAMBB-23F/G)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- CARLON Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC (E9802E-CTN)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- CARLON Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A521DE)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- PROTECTOWIRE Red Weatherproof Back Box Fire Safety Part & Accessory (SG-WP)
- Carlon Electrical Boxes