Shop All Electrical Boxes
Carlon
Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC
Mfr # E980DFN-CTN
Zoro # G306884073
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material PVC
- Length 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E980DFN-CTN
- Zoro # G306884073
- UPC # 34481048923
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.54 in |
Width | 2.80 in |
Depth | 2.30 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Volume (cu.in.) | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC240(S))
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (BH614RP)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- Carlon Electrical Boxes