Shop All Electrical Boxes
Carlon
Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC
Mfr # E981EFN-CTN
Zoro # G506884118
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSC Box
- Number of Gangs 1
- Material PVC
- Length 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E981EFN-CTN
- Zoro # G506884118
- UPC # 34481048992
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.54 in |
Width | 2.80 in |
Depth | 2.30 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | FSC Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Volume (cu.in.) | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.80 to 0.99A (B1.16)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- CARLON Electrical Box, 20.5 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (SC200DV)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- CARLON Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A521DE)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- Carlon Electrical Boxes