Shop All Electrical Boxes
Carlon
Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round
Mfr # B618RR
Zoro # G604307779
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Ceiling Box
- Number of Gangs 1
- Material Polycarbonate
- Length 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B618RR
- Zoro # G604307779
- UPC # 34481100584
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/4 in |
Width | 4-1/4 in |
Depth | 2-3/4 in |
Outer Dimensions (inches) | 23.75x16x12 |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Ceiling Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Opening Shape | Round |
Color | Blue |
Mounting | Swing Clamps |
Application | Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures |
Mounting switching equipment | Screwing |
Construction type | Device connection box (round/square) |
Type | Round Old Work Box |
Mounting Method | Other |
Shape | Round |
Description
Round old work box with 4 integral swing clamps. Three zip mount retainers. High-temperature resistant. 4-1/4 in Dia x 2-3/4 in D. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/240V AC (2S6FIS)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981FFN-CTN)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- CARLON Electrical Box, Junction Box, PVC (E989NNJ-CAR)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- Carlon Electrical Boxes