Shop All Electrical Boxes
Carlon
Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC
Mfr # B117RSW
Zoro # G506884095
original price:
$14.82
26% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 3.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B117RSW
- Zoro # G506884095
- UPC # 34481194026
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.64 in |
Width | 4.07 in |
Depth | 2 in |
Details
Item | Electrical Box |
Capacity | 17 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Standards | UL E11461 |
Application | Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Product Name | PLASTIC ELEC BOX W/O CONDUCTOR |
Product Type | Outlet Boxes |
Volume | 17 inÂł |
Special Functions | PVC construction for easier installation, greater performance and lower installation cost |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (BH614RP)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Steel, Rectangular (945)
- Carlon Electrical Boxes