Shop All Electrical Boxes
Carlon
Electrical Box, 16 cu in, Outlet Box, 1 Gang, PVC
Mfr # A58381E-CAR
Zoro # G406884089
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 2.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # A58381E-CAR
- Zoro # G406884089
- UPC # 34481074403
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 2.92 in |
Width | 2.06 in |
Depth | 2.98 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Standards | UL E11461 |
Application | Suitable for masonry walls. |
Product Name | PLASTIC ELEC BOX W/O CONDUCTOR |
Special Functions | Easy to install, quick connect |
Product Type | ENT Flexible Raceway |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37317)
- CARLON Electrical Box, 15.16 cu in, Junction Box, PVC, Round (E970CDE-CTN)
- CARLON Electrical Box, 20.5 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (SC200DV)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (BH614RP)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- KILLARK Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Iron (2FSC-2M)
- Carlon Electrical Boxes