Shop All Conduit Fittings
Carlon
Elbow Conduit Wtrtgt 90D .5In
Mfr # LN20DA-CTN
Zoro # G706889906
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Tight / Dust Tight Liquid Tight
- Trade Size 1/2 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # LN20DA-CTN
- Zoro # G706889906
- UPC # 34481043959
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Details
Item | Liquidtight Fittings |
Liquid Tight / Dust Tight | Liquid Tight |
Material | Non-Metallic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FGWW)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- CARLON Ua9Adr-Ctn 1/2 Pvc 90 Deg Elbow (Phased Out)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- CARLON Coupling Conduit 1Pce Nm 1/2In (A240D-CAR)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- Carlon Conduit Fittings