Shop All Conduit Fittings
Carlon
Elbow Conduit Wtr Tgt 90D 1In
Mfr # LN20FA-CAR
Zoro # G406889947
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Tight / Dust Tight Liquid Tight
- Material Non-Metallic
- Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # LN20FA-CAR
- Zoro # G406889947
- UPC # 34481043973
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
Item | Liquidtight Fittings |
Liquid Tight / Dust Tight | Liquid Tight |
Material | Non-Metallic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VDC, 10A (CA3KN22BD)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- CARLON Fitting Conduit Wtr Tgt 1/2In (LN43DA-CTN)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- Carlon Conduit Fittings