Shop All Conduit Fittings
Carlon
Elbow Conduit Sch40 45Deg 2In
Mfr # UA7AJ-CAR
Zoro # G406889848
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Trade Size 2 in
- Outside Dia. 2-3/8 in
- Type Rigid
- For Use With Fittings of Plastic For Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # UA7AJ-CAR
- Zoro # G406889848
- UPC # 34481060666
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2 in |
Outside Dia. | 2-3/8 in |
Size | 11.36 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 40 Elbows |
Type | Rigid |
For Use With | Fittings of Plastic For Tubes |
Material | PVC |
Standards | UL E323335 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVRI-J-60100-M)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- CARLON Elbow Conduit 90Deg Sch40 3In (UA9AL-CAR)
- CARLON Fitting Conduit Wtr Tgt 3/4In (LN43EA-CTN)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- CARLON Access Pull Elbow, PVC, Gray (E990DR-CAR)
- CARLON Conduit Pull Pvc Elbow 1/2-3/4 (E990DER-CAR)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- Carlon Conduit Fittings