Shop All Conduit Fittings
Carlon
Elbow Conduit 90Deg Sch40 1In
Mfr # UA9AFB-CTN
Zoro # G006889972
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 11.64 in
- Material PVC
- For Use With Fittings of Plastic For Tubes
- Standards UL E323335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # UA9AFB-CTN
- Zoro # G006889972
- UPC # 34481227045
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 11.64 in |
Trade Size | 1 in |
Outside Dia. | 1.316 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 40 Elbows |
Material | PVC |
For Use With | Fittings of Plastic For Tubes |
Standards | UL E323335 |
Type | Rigid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- CARLON Adapter Conduit Pvc Fem 1/2In (E942DR-CTN)
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- Carlon Conduit Fittings