Shop All Conduit Fittings
Carlon
Elbow Conduit 90Deg Sch40 1.25
Mfr # UA9AGB-CTN
Zoro # G106889964
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Size 13.83 in
- For Use With Fittings of Plastic For Tubes
- Outside Dia. 1.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # UA9AGB-CTN
- Zoro # G106889964
- UPC # 34481196204
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 13.83 in |
Outside Dia. | 1.66 in |
Trade Size | 1-1/4 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 40 Elbows |
Material | PVC |
For Use With | Fittings of Plastic For Tubes |
Standards | UL E323335 |
Type | Rigid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- CARLON Reducer Conduit M/F 3/4X1/2In (E950ED-CTN)
- CARLON Elbow Conduit 90Deg Sch40 3In (UA9AL-CAR)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- SOUTHWIRE Connector Box Wt Push-In 3/4In (65077101)
- Carlon Conduit Fittings