Shop All Conduit Fittings
Carlon
Elbow Conduit 90D Sch80 3/4In
Mfr # UB9AE-CAR
Zoro # G506889830
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Outside Dia. 1.05 in
- Type Rigid
- Standards UL E323335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # UB9AE-CAR
- Zoro # G506889830
- UPC # 34481063223
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 80 Elbows |
Material | PVC |
Type | Rigid |
Standards | UL E323335 |
For Use With | Fittings of Plastic For Tubes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- KILLARK Conduit Outlet Body, Aluminum, XTF (GECXTF-2)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- Carlon Conduit Fittings