Shop All Conduit Fittings
Carlon
Elbow Conduit 45D Sch40 2.5In
Mfr # UA7AK-CAR
Zoro # G106889926
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Trade Size 2-1/2 in
- Size 13.98 in
- Type Rigid
- Standards UL E323335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # UA7AK-CAR
- Zoro # G106889926
- UPC # 34481226109
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2-1/2 in |
Size | 13.98 in |
Outside Dia. | 2-7/8 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 40 Elbows |
Type | Rigid |
Standards | UL E323335 |
For Use With | Fittings of Plastic For Tubes |
Material | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON Elbow Conduit 90Deg Sch80 3In (UB9AL-CAR)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJB-CAR)
- REED ROUND IT STR.&RR. 2in 08220 (CSR2)
- Carlon Conduit Fittings