Shop All Conduit Fittings
Carlon
Elbow Conduit 45D Sch40 1.5In
Mfr # UA7AHB-CAR
Zoro # G506889915
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- For Use With Fittings of Plastic For Tubes
- Size 9.53 in
- Trade Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # UA7AHB-CAR
- Zoro # G506889915
- UPC # 34481196303
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 9.53 in |
Trade Size | 1-1/2 in |
Outside Dia. | 1.9 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 40 Elbows |
Material | PVC |
For Use With | Fittings of Plastic For Tubes |
Standards | UL E323335 |
Type | Rigid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-4)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- ANDERSON POWER PRODUCTS PP30 GND.PIN HSG. (PP30GND-P)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 4In (PLG-400A)
- Carlon Conduit Fittings