Shop All Conduit Fittings
Carlon
Coupling Expsn Pvc Sch40 2In
Mfr # E945J-CAR
Zoro # G706890520
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Exclusive Molded in Mid-Point Indicator on the Piston
- Material Non-Metallic
- For Use With Fittings of Plastic For Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E945J-CAR
- Zoro # G706890520
- UPC # 34481061267
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Expansion Fittings |
Features | Exclusive Molded in Mid-Point Indicator on the Piston |
Material | Non-Metallic |
For Use With | Fittings of Plastic For Tubes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-1/2-R)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- C2G 25Ft Blue Snagless Cat6 Cable Taa (10319)
- CARLON Coupling Conduit 1Pce Nm 1/2In (A240D-CAR)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- CARLON Access Pull Elbow, PVC, Gray (E990DR-CAR)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- Carlon Conduit Fittings