Shop All Conduit Fittings
Carlon
Coupling Conduit Pvc Sch40 2In
Mfr # E940JR-CTN
Zoro # G206889925
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Standards UL E32447
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E940JR-CTN
- Zoro # G206889925
- UPC # 34481061069
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Couplings |
Material | Non-Metallic |
Standards | UL E32447 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 6 AWG (16mm2) Wire, PK100 (97 99 338)
- QUICKCABLE Surge Protector, 12V (602700-001)
- RACO Set Screw Connector, 1-1/2" Conduit (2606)
- RACO Box Mounting Bracket, Box Accessory, Cable Box (9018)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- Carlon Conduit Fittings