Shop All Conduit Fittings
Carlon
Coupling Conduit Pvc Sch40 1In
Mfr # E940FR-CTN
Zoro # G306889979
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL E32447
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E940FR-CTN
- Zoro # G306889979
- UPC # 34481061038
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Couplings |
Standards | UL E32447 |
Material | Non-Metallic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 2 Pole, 120/240V AC (UBITBA220)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- CARLON Elbow Conduit 90Deg Sch40 3In (UA9AL-CAR)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- ABB Liquid Tight Connector, 1-1/4in., Silver (2555-2)
- Carlon Conduit Fittings