Shop All Conduit Fittings
Carlon
Coupling Conduit Expan 3/4Inch
Mfr # E945E-CAR
Zoro # G006889941
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Exclusive Molded in Mid-Point Indicator on the Piston
- Material Non-Metallic
- For Use With Fittings of Plastic For Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E945E-CAR
- Zoro # G006889941
- UPC # 3448106228
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Expansion Fittings |
Features | Exclusive Molded in Mid-Point Indicator on the Piston |
Material | Non-Metallic |
For Use With | Fittings of Plastic For Tubes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EH01)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- CARLON Adapter Conduit Pvc Fem 1/2In (E942DR-CTN)
- CARLON Reducer Conduit Pvc M/F 2X1.5 (E950JHR)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- Carlon Conduit Fittings