Shop All Conduit Fittings
Carlon
Coupling Conduit 1Pce Nm 3/4In
Mfr # A240E-CAR
Zoro # G506889946
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 1.856 in
- Features Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used With Carlon ENT
- Standards UL E86720
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # A240E-CAR
- Zoro # G506889946
- UPC # 34481008521
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1.856 in |
Trade Size | 3/4 in |
Details
Color | Blue |
Item | ENT Flexible Raceway |
Features | Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used With Carlon ENT |
Standards | UL E86720 |
Material | Polycarbonate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Green (WL-SW-025-50-GN)
- ELESA Mechanical position Indicators, DD51-AN-004.0-D-C2 (DD51)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 95 A, Reversing: No (XTCE095F00E)
- CARLON Coupling Conduit Pvc Sch40 2In (E940JR-CTN)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- CARLON Fitting Conduit Wtr Tgt 3/4In (LN43EA-CTN)
- CARLON Conduit Pull Pvc Elbow 1/2-3/4 (E990DER-CAR)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- Carlon Conduit Fittings