Shop All Conduit Clamps & Hangers
Carlon
Conduit Strap 1 Nm 1Hole
Mfr # E978FC-CAR
Zoro # G706889838
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Conduit Clamps & Support Straps
- Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E978FC-CAR
- Zoro # G706889838
- UPC # 34481069331
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | 1 |
Details
Material | Polypropylene |
Type | Conduit Clamps & Support Straps |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V971LEG)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron (FSS-3-75)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- CARLON Strap Conduit Pvc 2Hl 1-1/2In (E977HC-CTN)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- Carlon Conduit Clamps & Hangers