Shop All Conduit Fittings
Carlon
Conduit Pull Pvc Elbow 1/2-3/4
Mfr # E990DER-CAR
Zoro # G606889877
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Fittings of Plastic For Tubes
- Material PVC
- Application Access Pull Point for Cable in Tight Radius, Allows Conduit Changes In Direction
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E990DER-CAR
- Zoro # G606889877
- UPC # 34481182627
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit Fittings and Accessories |
For Use With | Fittings of Plastic For Tubes |
Material | PVC |
Application | Access Pull Point for Cable in Tight Radius, Allows Conduit Changes In Direction |
Type | Rigid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJB-CAR)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- Carlon Conduit Fittings