Shop All Non Metallic Conduit
Carlon
Conduit Flex Pvc 3/4In X 10Ft
Mfr # 12007-UPC
Zoro # G506889847
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Conduit Nominal Length 10 ft
- Standards UL E73317
- Inside Dia. 0.76 in
- Flexible Conduit Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # 12007-UPC
- Zoro # G506889847
- UPC # 34481231820
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 0.76 in |
Outside Diameter | 1.05 in |
Details
Standards | UL E73317 |
Flexible Conduit Color | Blue |
Conduit Type | ENT Flexible Raceway |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- HUBBELL Receptacle, Interlock (HBL460MI7W)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- Carlon Conduit