Shop All Conduit Clamps & Hangers
Carlon
Conduit Clamp 3/4 Clamp 20Bag
Mfr # E977EC20-UPC
Zoro # G306889962
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- A (mm) 27.9
- F (mm) 13.3
- C (inches) 2.4
- J (inches) 0.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E977EC20-UPC
- Zoro # G306889962
- UPC # 34481155522
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Trade Size (inches) | 44989 |
Size (mm) | 21 |
Details
Material | Non-Metallic |
A (mm) | 27.9 |
F (mm) | 13.3 |
C (inches) | 2.4 |
J (inches) | 0.26 |
C (mm) | 60.9 |
E (mm) | 3.5 |
D (inches) | 0.5 |
A (inches) | 1.102 |
B (inches) | 1.97 |
D (mm) | 12.7 |
E (inches) | 0.14 |
F (inches) | 0.525 |
B (mm) | 50 |
H (inches) | 1.255 |
G (inches) | 1.076 |
H (mm) | 31.8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- CARLON Conduit Clamp 1/2 Masonryy (E977NDC-CTN)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-24-E-2-4)
- Carlon Conduit Clamps & Hangers