Shop All Conduit Clamps & Hangers
Carlon
Conduit Clamp 1 Pvc 2Hole
Mfr # E977FC-CTN
Zoro # G206889819
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Metallic
- C (mm) 71.3
- F (inches) 0.658
- Trade Size (inches) 1
- F (mm) 16.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E977FC-CTN
- Zoro # G206889819
- UPC # 34481024958
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Trade Size (inches) | 1 |
Size (mm) | 27 |
Details
Material | Non-Metallic |
C (mm) | 71.3 |
F (inches) | 0.658 |
F (mm) | 16.7 |
H (inches) | 1.574 |
B (mm) | 57.1 |
E (mm) | 3.5 |
H (mm) | 39.9 |
C (inches) | 2.81 |
G (inches) | 1.342 |
J (inches) | 0.26 |
A (inches) | 1.39 |
D (inches) | 0.594 |
D (mm) | 15 |
A (mm) | 35.3 |
E (inches) | 0.14 |
B (inches) | 2.23 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- HONDA Carburetor (16100-Z0D-D03)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (3S1F)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- CARLON Conduit Clamp 1/2 Masonryy (E977NDC-CTN)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole Pipe Strap, 100PK (MHW75)
- Carlon Conduit Clamps & Hangers