Shop All Conduit Bodies & Covers
Carlon
Conduit Body Pvc Type Lb 2In
Mfr # E986J-CTN
Zoro # G906889881
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- H (inches) 2.5625
- Volume (cu.in.) 63
- L3 (inches) 7.25
- C (inches) 1.15625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E986J-CTN
- Zoro # G906889881
- UPC # 34481065463
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 2 |
Details
Material | Non-Metallic |
H (inches) | 2.5625 |
Volume (cu.in.) | 63 |
L3 (inches) | 7.25 |
C (inches) | 1.15625 |
L1 (inches) | 9.96875 |
W (inches) | 3.46875 |
L2 (inches) | 8.40625 |
Q (inches) | 3.15625 |
Conduit Body Shape | LB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- CARLON Body Conduit Pvc Type C 1.5In (E987H-CAR)
- CARLON Body Conduit Pvc Type Lr 1/2In (E985D-CTN)
- CARLON Body Conduit Pvc Type T 1.25In (E983GR-CAR)
- ABB Outlt Box Pvc 1G 18Cu In (E979EFN-CTN)
- Carlon Conduit Bodies & Covers