Shop All Conduit Clamps & Hangers
Carlon
Clamp Conduit 2Hole Pvc 3/4In
Mfr # E977EC-CTN
Zoro # G906889850
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- A (inches) 1.102
- J (inches) 0.26
- C (inches) 2.4
- D (mm) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E977EC-CTN
- Zoro # G906889850
- UPC # 34481024941
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size (mm) | 21 |
Trade Size (inches) | 44989 |
Details
Material | Non-Metallic |
A (inches) | 1.102 |
J (inches) | 0.26 |
C (inches) | 2.4 |
D (mm) | 12.7 |
F (inches) | 0.525 |
F (mm) | 13.3 |
G (inches) | 1.076 |
B (mm) | 50 |
C (mm) | 60.9 |
E (mm) | 3.5 |
H (mm) | 31.8 |
B (inches) | 1.97 |
H (inches) | 1.255 |
A (mm) | 27.9 |
E (inches) | 0.14 |
D (inches) | 0.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 650 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI650LCD)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Black (hs3382-sp-black)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- CARLON Conduit Clamp 1/2 Masonryy (E977NDC-CTN)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- Carlon Conduit Clamps & Hangers