Shop All Conduit Clamps & Hangers
Carlon
Clamp Conduit 2Hole Pvc 2In
Mfr # E977JCR-CTN
Zoro # G306889856
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Trade Size (inches) 2
- G (inches) 2.29
- C (mm) 106.1
- D (inches) 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E977JCR-CTN
- Zoro # G306889856
- UPC # 34481024989
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Trade Size (inches) | 2 |
Size (mm) | 53 |
Details
Material | Non-Metallic |
G (inches) | 2.29 |
C (mm) | 106.1 |
D (inches) | 0.76 |
E (mm) | 4 |
F (inches) | 1.05 |
C (inches) | 4.18 |
E (inches) | 0.16 |
H (inches) | 2.49 |
A (mm) | 64.5 |
J (inches) | 0.315 |
B (inches) | 3.54 |
H (mm) | 63.2 |
A (inches) | 2.54 |
D (mm) | 19.3 |
B (mm) | 89.9 |
F (mm) | 26.6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- CARLON Conduit Clamp 1/2 Masonryy (E977NDC-CTN)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- GAMPAK STRAP TWO HOLE 2"" EMT (49825)
- Carlon Conduit Clamps & Hangers