Shop All Conduit Clamps & Hangers
Carlon
Clamp Conduit 2Hole 1/2In
Mfr # E977DC-CTN
Zoro # G806889851
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- E (inches) 0.14
- F (mm) 10.6
- A (mm) 22.6
- D (inches) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E977DC-CTN
- Zoro # G806889851
- UPC # 34481024934
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size (mm) | 16 |
Trade Size (inches) | 44928 |
Details
Material | Non-Metallic |
E (inches) | 0.14 |
F (mm) | 10.6 |
A (mm) | 22.6 |
D (inches) | 0.5 |
A (inches) | 0.892 |
C (mm) | 54.8 |
B (inches) | 1.71 |
D (mm) | 12.7 |
F (inches) | 0.42 |
H (inches) | 1.04 |
E (mm) | 3.5 |
B (mm) | 43.4 |
C (inches) | 2.16 |
G (inches) | 0.866 |
J (inches) | 0.26 |
H (mm) | 26.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, L (92-675-L)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- CARLON Conduit Clamp 1/2 Masonryy (E977NDC-CTN)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- SURTEK Conduit Half Pipe Saddle Clamp 1/2" (136810)
- Carlon Conduit Clamps & Hangers