Shop All Electrical Box Hardware
Carlon
Ceiling Box, Box Accessory, Polycarbonate
Mfr # B520PR-UPC
Zoro # G8626741
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Material Polycarbonate
- Color Blue
- Application Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures
- Product Type Ceiling Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B520PR-UPC
- Zoro # G8626741
- UPC # 34481100058
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Ceiling Box |
Accessory Type | Box |
Material | Polycarbonate |
Color | Blue |
Application | Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures |
Product Type | Ceiling Box |
Mounting Type | Captive Nails |
Product Name | PLASTIC ELEC BOX W/O CONDUCTOR |
Volume | 20 inÂł |
Description
Ceiling, volume 20 cubic inch, diameter 4 inch, depth 2-1/4 inch, blue color, polycarbonate material, mounting means captive nails, with ground lug and screw attached.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- MERSEN Fuse, GDL Series, Time Delay, 6/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL6/10)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- CARLON Outlet Box, Box Accessory, Thermoplastic (B432ARR-UPC)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- CARLON Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box (BH525A-UPC)
- RACO Flush-Fit Device Leveling Plate, Plate Accessory, 999 (999)
- Carlon Electrical Box Hardware