Shop All Electrical Box Hardware
Carlon
Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box
Mfr # BH525A-UPC
Zoro # G8627380
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Type Ceiling Boxes
- Material Non-Metallic
- Box Type Ceiling Box
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # BH525A-UPC
- Zoro # G8627380
- UPC # 34481145837
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Ceiling Box |
Accessory Type | Box |
Type | Ceiling Boxes |
Material | Non-Metallic |
Box Type | Ceiling Box |
Color | Blue |
Cubic Capacity | 25 cu in |
Standard | UL e11461 |
Mounting | Screws & molded bracket |
Description
Carlon SuperBlue boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a new rigid non-metallic wiring box. Molded out of specially formulated thermoplastic material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- POWER FIRST Cable Splice, F Type (5LR24)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (XTCE012B10B)
- CARLON Bracket 2G Low Volt Orng (SC200AR)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- CARLON Outlet Box, Box Accessory, Thermoplastic (B432ARR-UPC)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- Carlon Electrical Box Hardware