Shop All Conduit Fittings
Carlon
Carlon UB9FK Conduit Elbow, Gray
Mfr # UB9FK
Zoro # G604256480
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 54.62 in
- Trade Size 2-1/2 in
- Type Rigid
- Outside Dia. 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # UB9FK
- Zoro # G604256480
- UPC # 34481191209
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 54.62 in |
Trade Size | 2-1/2 in |
Outside Dia. | 2-7/8 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 80 Elbows |
Type | Rigid |
For Use With | Fittings of Plastic For Tubes |
Material | PVC |
Standards | UL E323335 |
Description
For use with non-metallic solvent weld fittings. Non-conductive, impact-, corrosion- and sunlight-resistant. Manufactured to NEMA TC-2, Federal specification WC1O94A and UL 651 specifications. UL 651 Listed to the NEC by the ETL, UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FRN-R-3-2/10)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- GARDNER BENDER Connector Wire 22-16Awg Gray (10-001)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- CARLON Reducer Conduit Pvc M/F 2X1.5 (E950JHR)
- CARLON Conduit Pull Pvc Elbow 1/2-3/4 (E990DER-CAR)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- RACO Sealing Locknut, 2", Steel (1208)
- Carlon Conduit Fittings