Shop All Conduit Fittings
Carlon
Carlon UA9FK-UPC Conduit Elbow, Gray
Mfr # UA9FK-UPC
Zoro # G704258179
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Trade Size 2-1/2 in
- For Use With Fittings of Plastic For Tubes
- Size 59.71 in
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # UA9FK-UPC
- Zoro # G704258179
- UPC # 34481067238
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2-1/2 in |
Size | 59.71 in |
Outside Dia. | 2-7/8 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 40 Elbows |
For Use With | Fittings of Plastic For Tubes |
Type | Rigid |
Material | PVC |
Standards | UL E323335 |
Description
For use with non-metallic solvent weld fittings. Non-conductive, impact-, corrosion- and sunlight-resistant. Manufactured to NEMA TC-2, Federal specification WC1O94A and UL 651 specifications. UL 651 Listed to the NEC by the ETL, UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- MARINCO 50Amp 125/250V Shore Power Cable - 25' - Yellow (6152SPP-25)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- CARLON Ua9Adr-Ctn 1/2 Pvc 90 Deg Elbow (Phased Out)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- Carlon Conduit Fittings