Shop All Electrical Raceways
This Product is Discontinued
Carlon
Carlon Flex-Plus 12007-100 ENT Flexible Raceway, 100 ft L, PVC, Blue (Discontinued)
Mfr # 12007-100
Zoro # G204307896
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Material Non-Metallic
- Standards UL E73317
- Inside Diameter 0.76 in
- Outside Diameter 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # 12007-100
- Zoro # G204307896
- UPC # 34481231837
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Inside Diameter | 0.76 in |
Outside Diameter | 1.05 in |
Nominal Size | 3/4 in |
Details
Color | Blue |
Material | Non-Metallic |
Standards | UL E73317 |
Application | Flex-Plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings. |
Special Functions | Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. |
Product Type | ENT Flexible Raceway |
Product Name | FLEXIBLE TUBING OF PLASTIC W/O FTG |
Description
Designed for use with 90 deg C conductors, the hand bendable conduit offers the safety of assured grounding. For 600 V use in walls, floors and ceilings in residential, commercial and industrial buildings not more than three floors above grade. Colored in brilliant electric blue. For indoor use. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.