Shop All Electrical Box Hardware
Carlon
Bracket 2G Low Volt Orng
Mfr # SC200AR
Zoro # G2695409
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Length 7.23 in
- Width 5.64 in
- Depth 7.23 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # SC200AR
- Zoro # G2695409
- UPC # 34481161899
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.23 in |
Width | 5.64 in |
Depth | 7.23 in |
Product Net Width | 5.64 in |
Product Net Depth / Length | 7.23 in |
Details
Item | Low Voltage Bracket |
Accessory Type | Bracket |
Color | Orange |
Product Name | PLASTIC MOUNTING BRACKET |
Description
Carlon SC200A Two-gang low-voltage bracket is the fast installation choice where only low-voltage is required. Designed to fit a standard 2-gang faceplate this bracket features an easy nail-on mounting or screw-in bracket. The hard shell provides increased durability and no racking. Resi-rings accept 3/4 inch 1 inch and 1-1/4 inch. Resi-gard fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKR020)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (279)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- CARLON Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box (BH525A-UPC)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- CARLON Outlet Box, Box Accessory, Thermoplastic (B432ARR-UPC)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- Carlon Electrical Box Hardware