Shop All Electrical Box Hardware
This Product is Discontinued
Carlon
BOX SGL GNG PVC SPR22CU"" (Discontinued)
Mfr # BH122A-UPC
Zoro # G1763928
This Product is Discontinued
Key Features
- Material PVC
- Color Blue
- Application Listed for masonry walls
- Standards UL E11461
- Product Name PLASTIC ELEC BOX W/O CONDUCTOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # BH122A-UPC
- Zoro # G1763928
- UPC # 34481211426
- Country of Origin United States
- Category Electrical Box Hardware
Details
Material | PVC |
Color | Blue |
Application | Listed for masonry walls |
Standards | UL E11461 |
Product Name | PLASTIC ELEC BOX W/O CONDUCTOR |
Volume | 22 in³ |
Product Type | Outlet Boxes |
Special Functions | SuperBlue boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a new rigid non-metallic wiring box. |
Description
Combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a new rigid non-metallic wiring box. Molded out of specially formulated thermoplastic material, Carlon super blue boxes are so strong they wont crack or break in extreme environments. So rigid, they resist flexing and hold their shape even in the worst applications. The boxes are designed to nest inside each other to take up less space on the shelf or in the truck, while still providing the largest wire fill capacity in their class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.