Shop All Electrical Box Hardware
This Product is Discontinued
Carlon
Box Old Work 20 Cu In (Discontinued)
Mfr # B120R
Zoro # G8631547
This Product is Discontinued
Key Features
- Material PVC
- Color Blue
- Standards UL E11461
- Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
- Product Name PLASTIC ELEC BOX W/O CONDUCTOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B120R
- Zoro # G8631547
- UPC # 34481124030
- Country of Origin United States
- Category Electrical Box Hardware
Details
Material | PVC |
Color | Blue |
Standards | UL E11461 |
Application | Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Product Name | PLASTIC ELEC BOX W/O CONDUCTOR |
Special Functions | PVC construction for easier installation, greater performance and lower installation cost |
Volume | 20 in³ |
Product Type | Outlet Boxes |
Description
The Carlon Zip Box Blue 1-Gang 20 cu. in. Old Work Non-Metallic Switch and Outlet Box is designed to work with non-metallic sheathed cable in accordance with Article 314 of the National Electric Code. Great for light commercial and residential applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.