Shop All Electrical Box Hardware
Carlon
Box Adapter Kit, 1 Gang, PVC, Rectangular Box
Mfr # E976AK2
Zoro # G8714876
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Gangs 1
- Shape Rectangular
- For Use With 30EC67
- Height 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E976AK2
- Zoro # G8714876
- UPC # 344811502750
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Height | 7-1/4 in |
Length | 9 in |
Width | 7-1/4 in |
Details
Material | PVC |
Number of Gangs | 1 |
Shape | Rectangular |
Item | Box Adapter Kit |
For Use With | 30EC67 |
Opening Shape | Rectangular |
Box Type | Rectangular Box |
Color | Gray |
Standards | UL |
Standard | UL E11461 |
Type | Multi-Gang Rectangular Floor Boxes & Covers |
Product Line | Carlon |
Compatibility | Carlon E976RFB floor box |
Product Name | Carlon Faceplate Kit |
Product Type | Faceplate Kit |
Package Contents | Rectangular Floor Box Adapter Kit, 1 Yoke/Activation Ring, 1 Divider, 1 Gasket, Competitive Cover, 1 Hardware Kit, 1 Blank Plate, 1 Duplex Plate, 1 GFCI Plate, 1 Single Receptacle Plate, 1 Low Voltage Plate (6 Ports) |
Features | Activation kit includes components to accommodate all standard power, data and communications devices plus a divider to separate power from data and communications.; Device yokes can be adjusted to store excess cord in the box. |
Knockouts | 0 |
Application | For use with E976RFB floor box |
Special Features | Activation kit includes components to accommodate all standard power, data and communications devices plus a divider to separate power from data and communications. |
Description
Floor Box Activation Kit, Number of Gangs 1, Shape Rectangular, Length 9 in, Width 7 1/4 in, Height 7 1/4 in, Material PVC, For Use With 30EC67, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- CARLON Outlet Box, Box Accessory, Thermoplastic (B432ARR-UPC)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- CARLON Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box (BH525A-UPC)
- CARLON Bracket 2G Low Volt Orng (SC200AR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A36P30AL)
- Carlon Electrical Box Hardware