Shop All Electrical Box Hardware
This Product is Discontinued
Carlon
BOX 1GNG PVC BL 4-1/8""H (Discontinued)
Mfr # B114R-UPC
Zoro # G8654367
This Product is Discontinued
Key Features
- Number of Gangs 1
- Material Non-Metallic
- Depth 2-3/4 in
- Color Blue
- Depth (inches) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # B114R-UPC
- Zoro # G8654367
- UPC # 34481100157
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Depth | 2-3/4 in |
Depth (inches) | 2.75 |
Details
Number of Gangs | 1 |
Material | Non-Metallic |
Color | Blue |
Wiring System | Non-Metallic sheathed cable |
Volume (cu.in.) | 14 |
Mounting Method | Mounting Ears & Swing Clamps |
Description
One-gang old work outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.