Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type T 3/4In
Mfr # E983E-CTN
Zoro # G006889859
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- C (inches) 29/32
- Trade Size (inches) 44989
- Volume (cu.in.) 12
- L3 (inches) 4.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E983E-CTN
- Zoro # G006889859
- UPC # 34481066026
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 44989 |
Details
Material | Non-Metallic |
C (inches) | 29/32 |
Volume (cu.in.) | 12 |
L3 (inches) | 4.4375 |
H (inches) | 1.78125 |
L2 (inches) | 5.28125 |
Q (inches) | 1.75 |
Conduit Body Shape | T |
W (inches) | 2.03125 |
L1 (inches) | 6.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14BUC32AD)
- LEVITON Pull Chain Switch 3A 250V Pull Chain Push In Wiring (1691-50)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- CARLON Body Conduit Pvc Type T 1/2In (E983D-CTN)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- CARLON BODY CONDUIT PVC TYPE LB 1INCH (E986F-CTN)
- CARLON Body Conduit Pvc Type Lb 3/4In (E986E-CTN)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- Carlon Conduit Bodies & Covers