Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type T 1/2In
Mfr # E983D-CTN
Zoro # G306889900
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- L2 (inches) 3.21875
- Q (inches) 1.34375
- Volume (cu.in.) 4
- L1 (inches) 4.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E983D-CTN
- Zoro # G306889900
- UPC # 34481066019
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 44928 |
Details
Material | Non-Metallic |
L2 (inches) | 3.21875 |
Q (inches) | 1.34375 |
Volume (cu.in.) | 4 |
L1 (inches) | 4.6875 |
Conduit Body Shape | T |
H (inches) | 1.9375 |
L3 (inches) | 2.34375 |
W (inches) | 1.5 |
C (inches) | 45246 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 10839X Plug All Test & Seal Plug (10839X)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 7 ft. (HC6GY07)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- CARLON BODY CONDUIT PVC TYPE LB 1INCH (E986F-CTN)
- CARLON Body Conduit Pvc Type Lr 1/2In (E985D-CTN)
- CARLON Body Conduit Pvc Type T 1.25In (E983GR-CAR)
- CARLON Body Conduit Pvc Nm Type T 1In (E983FR-CTN)
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- Carlon Conduit Bodies & Covers